Beli ec meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUNTEX Microprocessor Water Quality Monitor (Pengukur Kualitas Air)Deskripsi:The EC-430 conductivity monitors utilize microprocessor technology to provide enhanced capabilities with economical price. The EC-430 offers one relay output to sufficiently activate your process system.atribut:
- Ambient Temperature (°C): 0~50
- Storage Temperature (°C): -20~70
- Power Supply: 100V~240VAC±10%, 50~60Hz, 5W Max.
- Installation: Panel Mounting
- Analog Output: Isolated DC 4~20mA corresponding to pH/ORP, Max. Load 500Ω
- Cut Off Dimensions (HxW) (mm): 44x92
- Dimensions (HxWxD) (mm): 48x96x110, 1/8 DIN
- Display: LCD Display
- Setting: Contact : 240VAC, 0.5A Max., Activate : Hi/Lo one relay output
- B-ONE Lemari Asamatribut:
- Material: Multiplex 18mm
- Outside: Decosheet Laminated
- Inside: High Pressure Laminated
- Work Mat: Phenolic Resin (Acid Resistant)
- Extech ORP Meteratribut:
- UNSPSC: 41115603
- Automatic Temperature Compensation: No
- Calibration: 1 Point
- Includes: Electrode; Four Cr2032 Batteries; Neckstrap And Instructions; Protective Sensor Cap; Sample Cup And Cap
- ORP Accuracy (mV): ±4
- ORP Range (mV): -999 to 999
- Product Type: ORP Meter
- Waterproof: Yes
- Kedida Sensor Probe ORP Meteratribut:
- Accuracy (mV): ±2
- Dimensions (mm): 188x38 (included electrode)
- Display: LCD, size : 20 mm x 27 mm. Consumption
- Display (mm): LCD, size : 20x27. Consumption
- Measurement Range (mV): ±1200
- ORP Calibration: It already be calibrated before leaving the factory ; Using it directly,please
- Operating Humidity: Less than 80% RH
- Operating Humidity (%): Less than 80 RH
- Temperature Range (°C): 0 to 50
- Temperature Range (°F): 32 to 122
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Horiba Compact LAQUAtwin ORP MeterDeskripsi:WATER QUALITY INSTRUMENTCOMPACT "LAQUAtwin" ORP Meter
- Kedida ORP Redox Meteratribut:
- Accuracy (mV): ±2
- Dimensions (mm): 188x38 (included electrode)
- Display: LCD, size : 20 mm x 27 mm. Consumption
- Display (mm): LCD, size : 20x27. Consumption
- Measurement Range (mV): ±1200
- ORP Calibration: It already be calibrated before leaving the factory ; Using it directly,please
- Operating Humidity: Less than 80% RH
- Operating Humidity (%): Less than 80 RH
- Temperature Range (°C): 0 to 50
- Temperature Range (°F): 32 to 122
- DKK TOA Portable ORP Meter Body + ORP Composite Electrodeatribut:
- Measurement Range: ORP/0 to ± 2000 mV, Temperature/0 to 100° C
- Extracorporeal Dimensions (mm): 70x39x188
- Power Supply: AA size Alkali batteryx2 pieces (test attachment) or Rechargeable nickel hydride batteryx2 pieces (Sold separately)
- Data Memory: 1500 data
- Lead Length (m): 1
- Battery Life Span (hour): 2000
- Package Size (mm): 270x335x75
- Waterproof: IP 67 (Invalid when electrode is not connected) 1 m, 30 min Immersion
- MILWAUKEE ORP MeterDeskripsi:DescriptionThe Milwaukee MW500 PRO ORP meter is one of Milwaukee's most popular meters with its reliable, fast and simple operation as well as its accuracy.The Milwaukee PRO ORP Meter is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are aquariums, swimming pools and spas, and other water quality monitoring uses.The PRO ORP meter can also be used to measure sulfur dioxide in wine using the manual Ripper titration method.The Milwaukee PRO ORP meter offers:AccuracyThe PRO ORP meter is accurate to ±5 mV exceeding the needs of most users.ToughnessThe rugged meter is designed to take knocks.Low maintenanceThe PRO ORP Meter comes with SE300 ORP probe that is both low maintenance (gel filled) and able to withstand more challenging samples (double junction).atribut:
- Range (mV): ±1000
- Resolution (mV): 1
- Accuracy (mV): ±5
- Environment (%): Max RH 95
- Battery Life (hour): Approx. 300 of Continuous Use
- Battery Type (V): 1x9
- Dimensions (inch): 5.7x3.1x1.6
- Environment Temperature (°C): 0 to 50
- ORP Electrode: SE300
- OAKTON pH Meteratribut:
- UNSPSC: 41115603
- Auto Power OFF: Yes
- Automatic Temperature Compensation: Yes
- Display: Dual Line LCD
- Operating Temperature Range (°F): 32 to 122
- Temperature Accuracy (°F): ±0.9
- Waterproof: Yes
- Labolytic Lemari Asam EkonomisDeskripsi:Main Unit, Base Cabinet, Blower dan Pipa PVC max. 8meterInterior (8 mm Polypropylene/Epoxy Lining Sheet)Exterior (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Base Cabinet (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Top Table (Chemical Resistant Phenolic Resin)SASH terbuat dari tempered glass 6mm / Acrylic
- SUNTEX Conductivity Sensor (Sensor Konduktivitas)atribut:
- Type: 4-Electrode Sensor
- Working Temperature (°C): 0~70
- Mettler Toledo pH Meter Benchtop (Pengukur pH)atribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- Jason Oil Funnel Plastic (Corong Oli)Deskripsi:Flexible plastic materialatribut:
- Material: Flexible Plastic
- Lab Guard Fume HoodDeskripsi:Inventa LX and Inventa EX are our international range of fume hoods. Both hoods integrate the latest in fume hood technology and feature next generation asthetics The LX model incorporates components from premier international vendors while the EX model incorporates components from quality Indian vendors. Whether you choose the LX or the EX model, the Inventa series of fume hoods bring to you the highest standards of safety and functionality.atribut:
- Suitable For: Research & development labs, CROs
- Special Features: World-class design, space-efficient design, VAV and Autosash options available
- Certifications: ASHRAE 110:2016, EN 14175, SEFA-1
- Installation Base: More than 5000 installed
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- Akida Trap Fly CatcherDeskripsi:AKIDA TRAP fly catcherLampu Perangkap Serangga Terbang/Lalat Ramah Lingkungantanpa setrum, tanpa racun, tanpa suara, tanpa baumerupakan alat perangkap serangga yang efektif untuk mengendalikan serangga terbang khususnya lalat.Penggunaan alat ini sangat dibutuhkan di restoran, café, hotel, rumah sakit, supermarket, pabrik, gudang, dapur, kantin, catering, laboratorium, rumah, kantor dan lainnya; agar lingkungan kerja, tempat tinggal dan ruangan Anda tetap bersih, nyaman dan bebas dari gangguan lalat dan serangga terbang lainnya.Kelengkapan produk 1 Fly catcher 2 Lampu T8 BL @15 watt 1 lembar Glue Pad (GP-AK215).atribut:
- Color: White
- Voltage (V): 220
- Body Material: Metal
- Glue Pad Dimensions (cm): 42x22
- Paint: Powder Coating
Daftar Harga ec meter Terbaru November 2026
| SUNTEX Microprocessor Water Quality Monitor (Pengukur Kualitas Air) | Rp19.999.900 |
| B-ONE Lemari Asam | Rp53.999.900 |
| Extech ORP Meter | Rp4.399.900 |
| Kedida Sensor Probe ORP Meter | Rp1.699.900 |
| TEKIRO Bearing Puller (Treker Bearing) | Rp289.900 |
| TEKIRO Adjustable Wrench EU Type (Kunci Inggris) | Rp57.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp109.900 |
| Horiba Compact LAQUAtwin ORP Meter | Rp9.299.900 |
| Kedida ORP Redox Meter | Rp1.899.900 |
| DKK TOA Portable ORP Meter Body + ORP Composite Electrode | Rp19.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/eeP109457518-1.jpg)



/b6P101000402-3.jpg)
/beP106846410-12.jpg)
/P101000154-1.jpg)






/aiP109457378-1.jpg)
/m8P110941800-2.jpg)
/agP104966376-2.jpg)

/fnP105145563-1.jpg)
/j6P101005690-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)